090ST34FH6302

COMPARE

090ST34FH6302

Description
090ST34FH6302 IEC MOTOR ; 2HP 3600RPM TEFC 90S 3/60/575V AL

LEESON

Part # R418A

BDI # 22327428

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 3520
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 7.8
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 2.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY