Page 1 of 40

Next

Compare
4406;5KH32FN5586X

COMPARE

4406;5KH32FN5586X

Description
5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V

LEESON

Part # 4406

BDI # 17103163

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method: Resilient

Price Inventory : In stock
Loading Price
QTY
M090405.00

COMPARE

M090405.00

Description
M090405.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 DP /115V 1PH

LEESON

Part # M090405.00

BDI # 557337

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
M090602.00

COMPARE

M090602.00

Description
M090602.00 GP AC MOTOR ; 25HP 1725RPM 48FR ODP /115V 1PH

LEESON

Part # M090602.00

BDI # 557339

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
K033;056C11G5303

COMPARE

K033;056C11G5303

Description
056C11G5303 EP AC MOTOR ; 1/4HP 1200RPM EPFC 56 1/60/115V

LEESON

Part # K033

BDI # 20181996

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5.4 Ampere | 6 Poles
Mounting Method: Resilient | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
HG458;5KH36PNB171

COMPARE

HG458;5KH36PNB171

Description
5KH36PNB171 EP MOTOR ; 1/4HP 1725RPM EPNV 48 1/60/115V

LEESON

Part # HG458

BDI # 20182006

Features

Enclosure: EPNV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY