Page 1 of 73

Next

Compare
K280;5K49PN3052

COMPARE

K280;5K49PN3052

Description
5K49PN3052 FAN/BLOWER MOTOR ; 3/41/4HP 1725/1140RPM DP 56 3/60/460V

LEESON

Part # K280

BDI # 17092081

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 1.3 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
X420;048A17O169

COMPARE

X420;048A17O169

Description
048A17O169 CONDENSER FAN MOTOR ; 1/4HP 1625RPM OPEN 48Y 1/60/460V

LEESON

Part # X420

BDI # 22325667

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.5
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1 Ampere | 4 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY
E654A;145TTTN16629

COMPARE

E654A;145TTTN16629

Description
145TTTN16629 SVRE DUTY AC MOTOR ; 2HP 460VAC 145T 1740RPM TENV

LEESON

Part # E654A

BDI # 21846036

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X037;048A11O1876

COMPARE

X037;048A11O1876

Description
048A11O1876 FAN/BLOWER MOTOR ; 1/3HP 1140RPM OPEN 48Y 1/60/460V

LEESON

Part # X037

BDI # 22325501

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.25
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
X458;048A11T580

COMPARE

X458;048A11T580

Description
048A11T580 CONDENSER FAN MOTOR ; 1/2HP 1075RPM 48Y 460V TEAO 1PH

LEESON

Part # X458

BDI # 21537257

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 12
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.4 Ampere | 6 Poles
Mounting Method: Round Frame | Thru Bolt

Price Inventory : Available to order
Loading Price
QTY