SHR1 HUB
Description
SHR1 HUB SHEAR PIN HUB ; 13" OD BUSHED 7-1/2" PLT DIA
Part # 1188275
BDI # 332507
Features
Pilot Diameter - Millimeter:
190.5
Pilot Diameter - Inch:
7.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
73.025
Other Features:
3 Bolt | Used With Sprocket
Pilot Length - Inch:
0.75
Pilot Length - Millimeter:
19.05
Mounting Method:
Bushed