Features
Pilot Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Length Thru Bore - Millimeter:
162.052
Nominal Bolt Circle Diameter Round - Inch:
10
Other Features:
3/4-10 Tapped Hole | 4 Tapped Hole | Double Split
Pilot Length - Inch:
2.963
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
254
SHR1 HUB
Description
SHR1 HUB SHEAR PIN HUB ; 13" OD BUSHED 7-1/2" PLT DIA
Part # 1188275
BDI # 332507
Features
Pilot Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
73.025
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
3 Bolt | Used With Sprocket
Pilot Length - Inch:
0.75
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
0
Features
Pilot Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
13
Other Features:
Hub Bore Range 4-1/16 To 7 | Type D Sprocket | 6 Bolt Hole
Pilot Length - Inch:
2.75
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
330.2
Features
Pilot Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
149.225
Nominal Bolt Circle Diameter Round - Inch:
13
Other Features:
Hub Bore Range 4-1/16 To 6 | Type D Sprocket | 4 Bolt Hole
Pilot Length - Inch:
1.75
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
330.2
Features
Pilot Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.25
Length Thru Bore - Millimeter:
246.075
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Used With Sprocket
Pilot Length - Inch:
8
Mounting Method:
Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0