EHFM3211T

COMPARE

EHFM3211T

Description
EHFM3211T GENERAL PURPOSE HVAC MOTOR ; 3HP 1765RPM 3PH 60HZ 182T 3630M OPSB F2

BALDOR-RELIANCE

Part # EHFM3211T

BDI # 126957

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHM3211T

COMPARE

EHM3211T

Description
EHM3211T GENERAL PURPOSE HVAC MOTOR ; 3HP 1765RPM 3PH 60HZ 182T 3630M OPSB F1

BALDOR-RELIANCE

Part # EHM3211T

BDI # 126990

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AOM3607T

COMPARE

AOM3607T

Description
AOM3607T GENERAL PURPOSE AC MOTOR ; 1.5HP 1140RPM 3PH 60HZ 182T 3618M TEAO

BALDOR-RELIANCE

Part # AOM3607T

BDI # 125140

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AOM3611T

COMPARE

AOM3611T

Description
AOM3611T GENERAL PURPOSE AC MOTOR ; 3 AIR OVERHP 1750RPM 3PH 60HZ 182T 3622M

BALDOR-RELIANCE

Part # AOM3611T

BDI # 125141

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
AOM3617T

COMPARE

AOM3617T

Description
AOM3617T GENERAL PURPOSE AC MOTOR ; 1HP 860RPM 3PH 60HZ 182T 3622M TEAO F1 N

BALDOR-RELIANCE

Part # AOM3617T

BDI # 125144

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY