120946.00

COMPARE

120946.00

Description
120946.00 GENERAL PURPOSE HVAC MOTOR ; 1/2 AND 2HP 145T FRM 1800/900RPM

LEESON

Part # 120946.00

BDI # 20180982

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2 | 2HP
Other Features: Current Rating 6.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
120940.00

COMPARE

120940.00

Description
120940.00 GENERAL PURPOSE AC MOTOR ; 2/ 5HP 1725/850RPM 145 TEFC 460V 3PH

LEESON

Part # 120940.00

BDI # 20180983

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2 | 2HP
Other Features: Current Rating 3.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY