Page 1 of 1784

Next

Compare
QJ 219 N2MA/C3

COMPARE

QJ 219 N2MA/C3

Description
QJ 219 N2MA/C3

SKF

Part # QJ 219 N2MA/C3

BDI # 1423567

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
QJ 311 MA

COMPARE

QJ 311 MA

Description
QJ 311 MA

SKF

Part # QJ 311 MA

BDI # 1418744

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 257358
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7213 BEP

COMPARE

7213 BEP

Description
7213 BEP

SKF

Part # 7213 BEP

BDI # 1418767

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 257695
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3210 A-2RS1TN9/C3MT33

COMPARE

3210 A-2RS1TN9/C3MT33

Description
3210 A-2RS1TN9/C3MT33

SKF

Part # 3210 A-2RS1TN9/C3MT33

BDI # 1414458

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3209 A-2ZTN9/MT33

COMPARE

3209 A-2ZTN9/MT33

Description
3209 A-2ZTN9/MT33

SKF

Part # 3209 A-2ZTN9/MT33

BDI # 1414455

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY