XLS1-1/2
Description
XLS1-1 /2 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.XLS1-1/2
BDI # 663385
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.688
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254764
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
38BVV07-10G
Description
38BVV07-10G DOUBLE ROW BALL BEARING ; AUTOMOTIVE
Part # 38BVV0710GBNLS
BDI # 17165712
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
SAA15AG0
Description
SAA15AG0 THIN SECTION BALL BEARING ; 0.187" X 0.187" STAINLESS STEEL
Part # SAA15AG0-RBC
BDI # 797451
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
SAA15XL0
Description
SAA15XL0 THIN SECTION BALL BEARING ; 0.187" X 0.187" STAINLESS STEEL
Part # SAA15XL0-RBC
BDI # 797453
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
KAA15AG0
Description
KAA15AG0 THIN SECTION BALL BEARING ; 0.187" X 0.187" STEEL
Part # KAA15AG0-RBC
BDI # 797158
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)