Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254763
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
CSXC120-HLE
Description
CSXC120-HLE ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE
Part # CSXC120-HLE
BDI # 19264465
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
CSXD100-HLE
Description
CSXD100-HLE ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE
Part # CSXD100-HLE
BDI # 24584622
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section Bearing
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD110AR0
Description
KD110AR0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL
Part # KD110AR0-RBC
BDI # 797291
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
JA110XP0
Description
JA110XP0 THIN SECTION BALL BEARING ; 11" ID X 11.5" OD X 0.25" WID
Part # JA110XP0-RBC
BDI # 23209213
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)