Page 1 of 10

Next

Compare
CSXC120-HLE

COMPARE

CSXC120-HLE

Description
CSXC120-HLE ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE

INA

Part # CSXC120-HLE

BDI # 19264465

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
FPXG 1200

COMPARE

FPXG 1200

Description
FPXG 1200 ANGULAR CONTACT BALL BEARING

SKF

Part # FPXG 1200

BDI # 1301860

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 14
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
JB120XP0

COMPARE

JB120XP0

Description
JB120XP0 THIN SECTION BALL BEARING ; 12" ID X 12.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB120XP0-RBC

BDI # 23209261

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 12.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KF120XP0

COMPARE

KF120XP0

Description
KF120XP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL

RBC BEARINGS

Part # KF120XP0-RBC

BDI # 797355

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 13.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KD120AR0

COMPARE

KD120AR0

Description
KD120AR0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL

RBC BEARINGS

Part # KD120AR0-RBC

BDI # 797294

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 13
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY