Page 1 of 4

Next

Compare
K32008XP0

COMPARE

K32008XP0

Description
KDN.K32008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K32008XP0

BDI # 22923879

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.228
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K34008AR0

COMPARE

K34008AR0

Description
KDN.K34008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K34008AR0

BDI # 22923906

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.016
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K34008XP0

COMPARE

K34008XP0

Description
KDN.K34008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K34008XP0

BDI # 22923913

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.016
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 1064 N2MA/C4

COMPARE

QJ 1064 N2MA/C4

Description
QJ 1064 N2MA/C4 ANG CONTACT BALL BEARING

SKF

Part # QJ 1064 N2MA/C4

BDI # 22783431

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7068-MP-UA

COMPARE

7068-MP-UA

Description
NOT AVAILABLE IN US

FAG

Part # 7068-MP-UA

BDI # 1151515

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY