K32008XP0
Description
KDN.K32008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K32008XP0
BDI # 22923879
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.228
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K34008AR0
Description
KDN.K34008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K34008AR0
BDI # 22923906
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.016
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K34008XP0
Description
KDN.K34008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K34008XP0
BDI # 22923913
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.016
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 1064 N2MA/C4
Description
QJ 1064 N2MA/C4 ANG CONTACT BALL BEARING
Part # QJ 1064 N2MA/C4
BDI # 22783431
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)