ZKLFA0640-2RS
Description
ZKLFA0640-2RS ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # ZKLFA0640-2RS
BDI # 1179023
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLN0624-2RS-XL
Description
ZKLN0624-2RS-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN0624-2RS-XL
BDI # 1179031
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLN0619-2Z-XL
Description
ZKLN0619-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN0619-2Z-XL
BDI # 1179030
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
30/6-B-2RSR-TVH-HLC
Description
30/6-B-2RSR-TVH-HLC BALL BEARING ; NON-RETURNABLE
Part # 30/6-B-2RSR-TVH-HLC
BDI # 1143468
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLN0624-2RS-PE
Description
ZKLN0624-2RS-PE ANG CONTACT BALL BRG ; 6MM ID X 24MM OD X 15MM W
Part # ZKLN0624-2RS-PE
BDI # 24862811
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)