Page 1 of 25

Next

Compare
3201B-2ZTNC3

COMPARE

3201B-2ZTNC3

Description
3201B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3201B-2ZTNC3

BDI # 17757635

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3201 A-2RS1TN9/MT33

COMPARE

3201 A-2RS1TN9/MT33

Description
3201 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; NON-RETURNABLE 12MMB 32MMOD 15.9MMWD DRS

SKF

Part # 3201 A-2RS1TN9/MT33

BDI # 1415749

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3201B-2RSTNC3

COMPARE

3201B-2RSTNC3

Description
3201B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3201B-2RSTNC3

BDI # 17757633

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3201 A-2RS1TN9

COMPARE

3201 A-2RS1TN9

Description
3201 A-2RS1TN9 ANG CONTACT BALL BEARING ; 12MM BORE 32MM OD 15.9MM WD DR 2 SEALS

SKF

Part # 3201 A-2RS1TN9

BDI # 1250197

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7201B

COMPARE

7201B

Description
7201B ANGULAR CONTACT BALL BEARING ; 12MM BORE 32MM OD 10MM WD

NACHI

Part # 7201BBNLS

BDI # 665247

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 254793
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY