Page 1 of 44

Next

Compare
3202B-2ZTNC3

COMPARE

3202B-2ZTNC3

Description
3202B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3202B-2ZTNC3

BDI # 17757637

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7202 BEP

COMPARE

7202 BEP

Description
7202 BEP ANG CONTACT BALL BRG ; 15MM BORE 35MM OD 11MM WD

SKF

Part # 7202 BEP

BDI # 1418846

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 257771
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3202B-2RSTNC3

COMPARE

3202B-2RSTNC3

Description
3202B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 15MM BOREX35MM ODX15.9MM W 2-ROW

NSK

Part # 3202B-2RSTNC3

BDI # 17757628

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3202 A-2RS1TN9

COMPARE

3202 A-2RS1TN9

Description
3202 A-2RS1TN9 ANG CONTACT BALL BEARING ; NON-RETURNABLE 15MMX35MMX15.9MM

SKF

Part # 3202 A-2RS1TN9

BDI # 1414439

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 258127
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3202 A-2RS1TN9/C3

COMPARE

3202 A-2RS1TN9/C3

Description
3202 A-2RS1TN9 /C3 ANG CONTACT BALL BRG ; 15MMX35MMX15.9MM

SKF

Part # 3202 A-2RS1TN9/C3

BDI # 1250237

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 258126
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY