5203KYY2
Description
5203KYY2 Z17-P ANGULAR CONTACT BALL BRG ; 15.875MM ID 40MM OD 39MM WD DR 2 SEAL
Part # 5203KYY2 Z17-P
BDI # 1345773
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Other Features:
43.94MM Wide Inner Width
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
MJT5/8M
Description
MJT5/8M ANGULAR CONTACT BALL BEARING ; POR 5/8" BOREX1-13/16" ODX5/8" 1-ROW
Part # MJT5/8M
BDI # 1190987
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255111
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LJT5/8M
Description
LJT5/8M ANGULAR CONTACT BALL BEARING ; POR 5/8" BOREX1-9/16" ODX7/16" 1-ROW
Part # LJT5/8M
BDI # 1413225
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255060
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)