LJT3/4M

COMPARE

LJT3/4M

Description
LJT3/4M ANGULAR CONTACT BALL BEARING ; POR 3/4" BOREX1-7/8" ODX9/16" 1-ROW

RHP BEARING

Part # LJT3/4M

BDI # 1190101

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255025
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MJT3/4M

COMPARE

MJT3/4M

Description
MJT3/4M ANGULAR CONTACT BALL BEARING ; POR 3/4" BOREX2" ODX11/16" 1-ROW

RHP BEARING

Part # MJT3/4M

BDI # 1190982

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255106
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY