32BG05S1-2DST

COMPARE

32BG05S1-2DST

Description
32BG05S1-2DST ANG CONTACT BALL BEARING ; DOUBLE-ROW (BG TYPE)

NACHI

Part # 32BG05S12DSTBNLS

BDI # 1472200

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0

Price Inventory : Available to order
Loading Price
QTY
32BD4718T12DDUKCG26

COMPARE

32BD4718T12DDUKCG26

Description
32BD4718T12DDUKCG26 ANG CNTCT BRG

NSK

Part # 32BD4718T12DDUKCG26

BDI # 1472338

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: CS-Special
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
32BD45AT12DDUCG21

COMPARE

32BD45AT12DDUCG21

Description
NSK 32BD45AT12DDUCG21

NSK

Part # 32BD45AT12DDUCG21

BDI # 170000186

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Polyamide
Internal Clearance: CS-Special
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY