Page 1 of 2

Next

Compare
7072-B-MP-UA

COMPARE

7072-B-MP-UA

Description
7072-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE 360MM ID X 540MM OD

FAG

Part # 7072-B-MP-UA

BDI # 24583786

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K36008XP0

COMPARE

K36008XP0

Description
KDN.K36008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K36008XP0

BDI # 22923947

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.803
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K36008AR0

COMPARE

K36008AR0

Description
KDN.K36008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM

KAYDON

Part # KDN.K36008AR0

BDI # 22923939

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.803
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7072-MP-UA

COMPARE

7072-MP-UA

Description
NOT AVAILABLE IN CANADA

FAG

Part # 7072-MP-UA

BDI # 1151519

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K36020XP0

COMPARE

K36020XP0

Description
K36020XP0 FOUR-POINT CONTACT BALL BRG ; POR

KAYDON

Part # K36020XP0

BDI # 22923972

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY