Page 1 of 7

Next

Compare
XLS2

COMPARE

XLS2

Description
XLS2 ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.XLS2

BDI # 663390

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 3.313
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254769
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JA020XP0

COMPARE

JA020XP0

Description
JA020XP0 THIN SECTION BALL BEARING ; 2" BORE 2-1/2" OD 1/4" WD SR 2 SEALS

RBC BEARINGS

Part # JA020XP0-RBC

BDI # 797030

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
SA020AR0

COMPARE

SA020AR0

Description
SA020AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STAINLESS STEEL

RBC BEARINGS

Part # SA020AR0-RBC

BDI # 797433

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
SA020XP0

COMPARE

SA020XP0

Description
SA020XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STAINLESS STEEL

RBC BEARINGS

Part # SA020XP0-RBC

BDI # 797435

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
SB020AR0

COMPARE

SB020AR0

Description
SB020AR0 THIN SECTION BALL BEARING ; 0.312" X 0.312" STEEL

RBC BEARINGS

Part # SB020AR0-RBC

BDI # 797454

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY