Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7316 BECBM
Description
7316 BECBM ANG CONTACT BALL BRG ; 80MM BORE 170MM OD 39MM WD
Part # 7316 BECBM
BDI # 1420681
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257521
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7416BMG
Description
7416BMG ANGULAR CONTACT BALL BEARING ; 80MM BOREX200MM ODX48MM W 1-ROW
Part # 7416BMG
BDI # 1187883
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254305
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7416BG
Description
7416BG ANGULAR CONTACT BALL BEARING ; 80MM ID 200MM OD 48MM W OPEN
Part # 7416BG
BDI # 1213401
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253966
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7316 BECCM
Description
7316 BECCM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7316 BECCM
BDI # 1268341
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Axial Internal Clearance Greater Than Normal
Global Part Number GPN:
257518
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)