FPXA 308
Description
FPXA 308 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPXA 308
BDI # 1301830
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
CSXB035-HLE
Description
CSXB035-HLE ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE
Part # CSXB035-HLE
BDI # 18314062
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
XLS3-1/2
Description
XLS3-1/2 XLS 3-1/2 ANG CONTACT BALL BRG ; NON-RETURNABLE ANGULAR CONATCT
Part # MRC.XLS3-1/2
BDI # 15087393
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254775
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
SA035XP0
Description
SA035XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STAINLESS STEEL
Part # SA035XP0-RBC
BDI # 797444
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KB035AR0
Description
KB035AR0 ANG CONTACT BALL BEARING ; 0.312" X 0.312" STEEL
Part # KB035AR0-RBC
BDI # 797173
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)