ALS 28 ABP
Description
ALS 28 ABP ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # ALS 28 ABP
BDI # 1422412
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)