3218 A
Description
3218 A ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3218 A
BDI # 1416203
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257971
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7318 BECBM
Description
7318 BECBM ANG CONTACT BALL BRG ; 90MM BORE 190MM OD 43MM WD
Part # 7318 BECBM
BDI # 1420874
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257501
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3318 A/C3
Description
3318 A /C3 ANG CONTACT BALL BEARING ; 90MM BORE 190MM OD 73MM WD DR OPEN
Part # 3318 A/C3
BDI # 1415897
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7218 BECBJ
Description
7218 BECBJ ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7218 BECBJ
BDI # 1258987
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)