7221 BECBM
Description
7221 BECBM ANG CONTACT BALL BRG ; 105MMB 190MMOD 36MM WD
Part # 7221 BECBM
BDI # 1267885
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257657
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7321 BEP
Description
7321 BEP ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 7321 BEP
BDI # 1259253
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7321 BEGAM
Description
7321 BEGAM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7321 BEGAM
BDI # 1269213
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257478
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5221C
Description
5221C ANG CONTACT BALL BEARING ; NON-RETURNABLE 105MMB 190MMOD 65.1MM WD
Part # MRC.5221C
BDI # 663429
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256302
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7321 BECBP
Description
7321 BECBP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7321 BECBP
BDI # 1260562
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)