Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7240 BCBM
Description
7240 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7240 BCBM
BDI # 1259621
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257641
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7240BG
Description
7240BG ANGULAR CONTACT BALL BEARING ; 200MM ID 360MM OD 58MM W
Part # 7240BG
BDI # 1213172
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254065
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7240BMG
Description
7240BMG ANGULAR CONTACT BALL BEARING ; 200MM BOREX360MM ODX58MM W 1-ROW
Part # 7240BMG
BDI # 1187726
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254230
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)