QJ 334 N2MA
Description
QJ 334 N2MA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 334 N2MA
BDI # 1268491
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257331
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7336 BCBM
Description
7336 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7336 BCBM
BDI # 1269477
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257464
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7240BG
Description
7240BG ANGULAR CONTACT BALL BEARING ; 200MM ID 360MM OD 58MM W
Part # 7240BG
BDI # 1213172
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254065
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7334BMG
Description
7334BMG ANGULAR CONTACT BALL BRG ; 170MM BOREX360MM ODX72MM W 1-ROW
Part # 7334BMG
BDI # 1187868
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254293
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7334 BCBM
Description
7334 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7334 BCBM
BDI # 1265775
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257465
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)