Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ 324 N2MA
Description
QJ 324 N2MA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 324 N2MA
BDI # 1421045
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257336
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7420BMG
Description
7420BMG ANGULAR CONTACT BALL BRG ; HEAVY 100MM BORE 250MM OD 58MM W 1 ROW
Part # 7420BMG(250OD)
BDI # 1187886
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254308
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7324BG
Description
7324BG ANGULAR CONTACT BALL BEARING ; 120MM ID 260MM OD 55MM W OPEN
Part # 7324BG
BDI # 1213368
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253988
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7324 BGBM
Description
7324 BGBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7324 BGBM
BDI # 1258774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257470
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)