Page 1 of 6

Next

Compare
7340B-5G CNFY

COMPARE

7340B-5G CNFY

Description
7340B-5G CNFY

KOYO

Part # 7340B-5G CNFY

BDI # 553826

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Ball Guided Retainer
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7240BG

COMPARE

7240BG

Description
7240BG ANGULAR CONTACT BALL BEARING ; 200MM ID 360MM OD 58MM W

NTN

Part # 7240BG

BDI # 1213172

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254065
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7240BMG

COMPARE

7240BMG

Description
7240BMG ANGULAR CONTACT BALL BEARING ; 200MM BOREX360MM ODX58MM W 1-ROW

NSK

Part # 7240BMG

BDI # 1187726

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254230
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 240 N2MA

COMPARE

QJ 240 N2MA

Description
QJ 240 N2MA ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # QJ 240 N2MA

BDI # 1258535

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7240 BCBM

COMPARE

7240 BCBM

Description
7240 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7240 BCBM

BDI # 1259621

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257641
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY