Page 1 of 8

Next

Compare
305269 D

COMPARE

305269 D

Description
305269 D

SKF

Part # 305269 D

BDI # 1249874

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 15.335
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Two Piece Bearing
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7056 BGM

COMPARE

7056 BGM

Description
7056 BGM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7056 BGM

BDI # 1260234

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JB110XP0

COMPARE

JB110XP0

Description
JB110XP0 THIN SECTION BALL BEARING ; 11" ID X 11.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB110XP0-RBC

BDI # 23209257

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 11.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG110AR0

COMPARE

KG110AR0

Description
KG110AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG110AR0-RBC

BDI # 797400

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 13
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KD110XP0

COMPARE

KD110XP0

Description
KD110XP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL

RBC BEARINGS

Part # KD110XP0-RBC

BDI # 797293

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 12
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY