Page 1 of 2

Next

Compare
32BG05S1-2DST

COMPARE

32BG05S1-2DST

Description
32BG05S1-2DST ANG CONTACT BALL BEARING ; DOUBLE-ROW (BG TYPE)

NACHI

Part # 32BG05S12DSTBNLS

BDI # 1472200

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0

Price Inventory : Available to order
Loading Price
QTY
AU0701-2LL/5A

COMPARE

AU0701-2LL/5A

Description
AU0701-2LL/5A ; POR OTHER AUTO

NTN

Part # AU0701-2LL/5A

BDI # 17146835

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
32BD4718T12DDUKCG26

COMPARE

32BD4718T12DDUKCG26

Description
32BD4718T12DDUKCG26 ANG CNTCT BRG

NSK

Part # 32BD4718T12DDUKCG26

BDI # 1472338

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: CS-Special
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJL1.1/4

COMPARE

QJL1.1/4

Description
RHP BEARING QJL1.1/4

RHP BEARING

Part # QJL1.1/4

BDI # 23956371

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 255134
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
LJT1.1/4M

COMPARE

LJT1.1/4M

Description
LJT1.1/4M ANGULAR CONTACT BALL BEARING ; POR 1-1/4" BOREX2-3/4" ODX11/16" 1-ROW

RHP BEARING

Part # LJT1.1/4M

BDI # 1190089

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255040
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY