XLS1-5/8
Description
XLS1-5 /8 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.XLS1-5/8
BDI # 663388
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254767
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
AU0801-3LLX/L588
Description
AU0801-3LLX/L588 ANG CONTACT BALL BRG
Part # AU0801-3LLX/L588
BDI # 19089707
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.992
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
LJT1.5/8M
Description
LJT1.5/8M ANGULAR CONTACT BALL BEARING ; POR 1-5/8" BOREX3-1/2" ODX3/4" 1-ROW
Part # LJT1.5/8M
BDI # 1190092
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255043
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
MJT1.5/8M
Description
MJT1.5/8M ANGULAR CONTACT BALL BEARING ; POR 1-5/8" BOREX4" ODX15/16" 1-ROW
Part # MJT1.5/8M
BDI # 1190972
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255096
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)