DF0109LL
Description
DF0109LL ANGULAR CONTACT BALL BEARING ; 12.7MM ID 38.2MM OD
Part # DF0109LL
BDI # 24540073
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
LJT1/2M
Description
LJT1/2M ANGULAR CONTACT BALL BEARING ; POR 1/2" BOREX1-5/16" ODX3/8" 1-ROW
Part # LJT1/2M
BDI # 1190094
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255045
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)