3203B-2RSTNC3
Description
3203B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 17MM BOREX40MM ODX17.5MM W 2-ROW
Part # 3203B-2RSTNC3
BDI # 17757639
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3203 ATN9
Description
3203 ATN9 ANG CONTACT BALL BEARING ; NON-RETURNABLE 17MMX40MMX17.5MM
Part # 3203 ATN9
BDI # 1420303
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258115
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3203B-2ZTNC3
Description
3203B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3203B-2ZTNC3
BDI # 17757631
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5203SBKFF
Description
5203SBKFF ANG CONTACT BALL BEARING ; 17MMB 40MMOD 17.5MM WD
Part # MRC.5203SBKFF
BDI # 662776
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256084
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7203 BECBP
Description
7203 BECBP ANG CONTACT BALL BRG ; NON-RETURNABLE 17MM BORE 40MM OD 12MM WD
Part # 7203 BECBP
BDI # 1420689
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257770
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)