Page 1 of 3

Next

Compare
QJ 1248 MA/344524

COMPARE

QJ 1248 MA/344524

Description
QJ 1248 MA /344524 ANG CONTACT BALL BRG

SKF

Part # QJ 1248 MA/344524

BDI # 1268494

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 248 N2MA

COMPARE

QJ 248 N2MA

Description
QJ 248 N2MA ANG CONTACT BALL BRG

SKF

Part # QJ 248 N2MA

BDI # 1259555

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7048-MP-UA

COMPARE

7048-MP-UA

Description
7048-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 7048-MP-UA

BDI # 1151511

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Global Part Number GPN: 235425
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ1248-MPA

COMPARE

QJ1248-MPA

Description
QJ1248-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE

FAG

Part # QJ1248-MPA

BDI # 1165769

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
71848-MP-P5-UL

COMPARE

71848-MP-P5-UL

Description
71848-MP-P5-UL ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # 71848-MP-P5-UL

BDI # 1151541

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Global Part Number GPN: 235429
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY