Page 1 of 9

Next

Compare
XLS10

COMPARE

XLS10

Description
XLS10 ANG CONTACT BALL BRG ; 10"X13-1/4"X1-5/8" SINGLE ROW

SKF

Part # XLS10

BDI # 663384

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 13.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254763
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA100AR0

COMPARE

KA100AR0

Description
KA100AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL 20/PAK

RBC BEARINGS

Part # KA100AR0-RBC

BDI # 797146

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 10.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA100XP0

COMPARE

KA100XP0

Description
KA100XP0 THIN SECTION BALL BEARING ; 10" ID X 10.5" OD X .25" W OPEN 20/PAK

RBC BEARINGS

Part # KA100XP0-RBC

BDI # 797148

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 10.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JA100XP0

COMPARE

JA100XP0

Description
JA100XP0 THIN SECTION BALL BEARING ; 10" ID X 10.5" OD X 0.25" WID

RBC BEARINGS

Part # JA100XP0-RBC

BDI # 23209209

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 10.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JB100XP0

COMPARE

JB100XP0

Description
JB100XP0 THIN SECTION BALL BEARING ; 10" ID X 10.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB100XP0-RBC

BDI # 23209253

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 10.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY