Page 1 of 6

Next

Compare
KC110AR0

COMPARE

KC110AR0

Description
KC110AR0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL

RBC BEARINGS

Part # KC110AR0-RBC

BDI # 797245

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA110AR0

COMPARE

KA110AR0

Description
KA110AR0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA110AR0-RBC

BDI # 797149

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KA110XP0

COMPARE

KA110XP0

Description
KA110XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL

RBC BEARINGS

Part # KA110XP0-RBC

BDI # 797151

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JA110XP0

COMPARE

JA110XP0

Description
JA110XP0 THIN SECTION BALL BEARING ; 11" ID X 11.5" OD X 0.25" WID

RBC BEARINGS

Part # JA110XP0-RBC

BDI # 23209213

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JB110XP0

COMPARE

JB110XP0

Description
JB110XP0 THIN SECTION BALL BEARING ; 11" ID X 11.625" OD X 0.3125" WID

RBC BEARINGS

Part # JB110XP0-RBC

BDI # 23209257

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 11.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY