32BG05S1-2DST
Description
32BG05S1-2DST ANG CONTACT BALL BEARING
Part # 32BG05S12DSTBNLS
BDI # 1472200
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
32BD4718T12DDUKCG26
Description
32BD4718T12DDUKCG26 ANG CNTCT BRG
Part # 32BD4718T12DDUKCG26
BDI # 1472338
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Polyamide
Internal Clearance:
CS-Special
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
CS-Special
Snap Ring:
No
Number of Bearings:
1 (Single)