38BG05S6G-2DST2F

COMPARE

38BG05S6G-2DST2F

Description
38BG05S6G-2DST2F ANGULAR CONTACT BL BRG

NACHI

Part # 38BG05S6G2DST2FBNLS

BDI # 19090887

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.126
Maximum Capacity / Filling Slot: No
Flush Ground: No

Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0

Price Inventory : Available to order
Loading Price
QTY
38BVV07-10G

COMPARE

38BVV07-10G

Description
38BVV07 10G DOUBLE ROW BALL BEARING ; AUTOMOTIVE

NACHI

Part # 38BVV0710GBNLS

BDI # 17165712

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0

Price Inventory : Available to order
Loading Price
QTY
38BD5417T12DDUK6-B01

COMPARE

38BD5417T12DDUK6-B01

Description
NSK 38BD5417T12DDUK6-B01

NSK

Part # 38BD5417T12DDUK6-B01

BDI # 1483335

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.126
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
AU0827-4/L588

COMPARE

AU0827-4/L588

Description
AU0827-4/L588

NTN

Part # AU0827-4/L588

BDI # 19089712

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
AU0811-6LXL/L588

COMPARE

AU0811-6LXL/L588

Description
AU0811-6LXL/L588

NTN

Part # AU0811-6LXL/L588

BDI # 19089708

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY