XLS1-3/4-BRZ
Description
XLS1-3 /4-BRZ ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.XLS1-3/4-BRZ
BDI # 663386
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254765
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JHA17XL0
Description
JHA17XL0 THIN SECTION BALL BEARING ; STEEL 2-SEAL
Part # JHA17XL0-RBC
BDI # 797067
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
KAA17XL0
Description
KAA17XL0 THIN SECTION BALL BEARING ; 0.187" X 0.187" STEEL
Part # KAA17XL0-RBC
BDI # 797163
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
KAA17AG0
Description
KAA17AG0 THIN SECTION BALL BEARING ; 1.75" ID X 2.125" OD X 0.1875" WID
Part # KAA17AG0-RBC
BDI # 23209265
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
JHA17XL0
Description
KDN.JHA17XL0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM SEALED
Part # KDN.JHA17XL0
BDI # 22923113
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)