ZKLN0832-2RS-XL
Description
ZKLN0832-2RS-XL X-LIFE BALL BRG ; ANG CONTACT
Part # ZKLN0832-2RS-XL
BDI # 1179033
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLFA0850-2RS
Description
ZKLFA0850-2RS ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # ZKLFA0850-2RS
BDI # 1179024
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLN0832-2Z-XL
Description
ZKLN0832-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN0832-2Z-XL
BDI # 1179034
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Gap Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
30/8-B-2Z-TVH
Description
30/8-B-2Z-TVH ANGULAR CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # 30/8-B-2Z-TVH
BDI # 1171918
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258168
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)