Page 1 of 61

Next

Compare
KC110AR0

COMPARE

KC110AR0

Description
KC110AR0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL

RBC BEARINGS

Part # KC110AR0-RBC

BDI # 797245

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JU065XP0

COMPARE

JU065XP0

Description
JU065XP0 THIN SECTION BALL BEARING ; 0.375" X 0.5" STEEL

RBC BEARINGS

Part # JU065XP0-RBC

BDI # 797083

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JHA17XL0

COMPARE

JHA17XL0

Description
JHA17XL0 THIN SECTION BALL BEARING ; STEEL 2-SEAL

RBC BEARINGS

Part # JHA17XL0-RBC

BDI # 797067

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 2.125
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JA020XP0

COMPARE

JA020XP0

Description
JA020XP0 THIN SECTION BALL BEARING ; 2" BORE 2-1/2" OD 1/4" WD SR 2 SEALS

RBC BEARINGS

Part # JA020XP0-RBC

BDI # 797030

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG060AR0

COMPARE

KG060AR0

Description
KG060AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG060AR0-RBC

BDI # 797379

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 8
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY