JA110XP0
Description
JA110XP0 THIN SECTION BALL BEARING ; 11" ID X 11.5" OD X 0.25" WID
Part # JA110XP0-RBC
BDI # 23209213
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JA120XP0
Description
JA120XP0 THIN SECTION BALL BEARING ; 12" ID X 12.5" OD X 0.25" WID
Part # JA120XP0-RBC
BDI # 23209217
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JB060XP0
Description
JB060XP0 THIN SECTION BALL BEARING ; 6" ID X 6.625" OD X 0.3125" WID
Part # JB060XP0-RBC
BDI # 23209229
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JA055XP0
Description
JA055XP0 THIN SECTION BALL BEARING ; 5.5" ID X 6" OD X 0.25" WID
Part # JA055XP0-RBC
BDI # 23209185
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JA070XP0
Description
JA070XP0 THIN SECTION BALL BEARING ; 7" ID X 7.5" OD X 0.25" WID
Part # JA070XP0-RBC
BDI # 23209193
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Thin Section | Molded Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)