Page 1 of 4

Next

Compare
70BNR10HTV1VDUE-01

COMPARE

70BNR10HTV1VDUE-01

Description
70BNR10HTV1VDUE-01 PRECISION AC BALL BRG ; 70MM BOREX110MM ODX20MM W 1-ROW

NSK

Part # 70BNR10HTV1VDUE-01

BDI # 24666590

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 18 Degree
Other Features: Non-Contact Rubber Seal
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3310 A-RS1/C3

COMPARE

3310 A-RS1/C3

Description
3310 A-RS1 /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3310 A-RS1/C3

BDI # 1250908

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3206 A-RS1

COMPARE

3206 A-RS1

Description
3206 A-RS1 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3206 A-RS1

BDI # 1250305

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
70BNR10HTV1VSUELP-01

COMPARE

70BNR10HTV1VSUELP-01

Description
70BNR10HTV1VSUELP-01 ANGLR CNTCT BEARING ; 70MM DIA BORE 110MM OD 20MM W

NSK

Part # 70BNR10HTV1VSUELP-01

BDI # 25905773

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 18 Degree
Other Features: Non-Contact Rubber Seal
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
AU1103-2LXL/L588

COMPARE

AU1103-2LXL/L588

Description
AU1103-2LXL/L588

NTN

Part # AU1103-2LXL/L588

BDI # 19089723

Features

Enclosure: 1 Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY