8311
Description
8311 ANG CONTACT BALL BRG ; 55MM BORE 120MM OD 58MM WD
Part # MRC.8311
BDI # 663241
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
254741
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7203DF
Description
7203DF ANGULAR CONTACT BALL BEARING ; 17MM ID 40MM OD 24MM W
Part # 7203DF
BDI # 1212286
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7009 CE/HCDGAVQ126
Description
7009 CE /HCDGAVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE HYBRID
Part # 7009 CE/HCDGAVQ126
BDI # 1263399
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
High Speed Design | Hybrid Ceramic Ball
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7010 CC/HCDBAVQ253
Description
7010 CC /HCDBAVQ253 BALL BEARING ; NON-RETURNABLE HYBRID-SINGLE AND MATCHED
Part # 7010 CC/HCDBAVQ253
BDI # 1263482
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Hybrid Ceramic Ball
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7010 CE/DGAVQ126
Description
7010 CE /DGAVQ126 ANG CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 7010 CE/DGAVQ126
BDI # 1263519
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
High Speed Design
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)