35BG05S7G-2DS
Description
35BG05S7G-2DS COMPRESSOR BALL BEARING ; DOUBLE-ROW (BG TYPE)
Part # 35BG05S7G2DLBNLS
BDI # 17165708
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
SAA15AG0
Description
SAA15AG0 THIN SECTION BALL BEARING ; 0.187" X 0.187" STAINLESS STEEL
Part # SAA15AG0-RBC
BDI # 797451
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
SAA15XL0
Description
SAA15XL0 THIN SECTION BALL BEARING ; 0.187" X 0.187" STAINLESS STEEL
Part # SAA15XL0-RBC
BDI # 797453
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
KAA15AG0
Description
KAA15AG0 THIN SECTION BALL BEARING ; 0.187" X 0.187" STEEL
Part # KAA15AG0-RBC
BDI # 797158
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KAA15XL0
Description
KAA15XL0 THIN SECTION BALL BEARING ; 0.187" X 0.187" STEEL
Part # KAA15XL0-RBC
BDI # 797160
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)