Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7328 BM/DBBVE474
Description
7328 BM /DBBVE474 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7328 BM/DBBVE474
BDI # 1296978
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257467
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7328BG
Description
7328BG ANGULAR CONTACT BALL BEARING ; 140MM ID 300MM OD 62MM W OPEN
Part # 7328BG
BDI # 1213373
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253985
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7328WN MBR SU;7328WNMBRSUC1
Description
7328WN MBR SU ; 7328WNMBRSUC1 BALL BRG ; NON-RETURNABLE ANGULAR CONTACT SGL ROW
Part # 7328WNMBRSUC1
BDI # 1350576
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254951
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
7328BMG
Description
7328BMG ANGULAR CONTACT BALL BEARING ; 140MM BOREX300MM ODX62MM W 1-ROW
Part # 7328BMG
BDI # 1187863
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254290
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)