KG200AR0
Description
KG200AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG200AR0-RBC
BDI # 797415
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG200XP0
Description
KG200XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG200XP0-RBC
BDI # 797417
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7072-B-MP-UA
Description
7072-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE 360MM ID X 540MM OD
Part # 7072-B-MP-UA
BDI # 24583786
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG200AR0
Description
KDN.KG200AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 20"IDX22"OD
Part # KDN.KG200AR0
BDI # 22924981
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG200XP0
Description
KDN.KG200XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 20"IDX22"OD
Part # KDN.KG200XP0
BDI # 22924989
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)