XLS2-1/2S
Description
XLS2-1 /2S ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # MRC.XLS2-1/2S
BDI # 663391
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254770
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
K08008AR0
Description
KDN.K08008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD
Part # KDN.K08008AR0
BDI # 22923351
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K08008XP0
Description
KDN.K08008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD
Part # KDN.K08008XP0
BDI # 22923359
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LJT1.3/4M
Description
LJT1.3/4M ANGULAR CONTACT BALL BEARING ; POR 1-3/4" BOREX3-3/4" ODX13/16" 1-ROW
Part # LJT1.3/4M
BDI # 1190091
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255041
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
MJT1.1/2M
Description
MJT1.1/2M ANGULAR CONTACT BALL BEARING ; POR 1-1/2" BOREX3-3/4" ODX15/16" 1-ROW
Part # MJT1.1/2M
BDI # 1190967
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255091
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)